Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20m - 6 Hole Sizes (14 Mm-24 Mm), 2 Mm Increments-Hole Enlarging
See all 90 items in product family

20m - 6 Hole Sizes (14 Mm-24 Mm), 2 Mm Increments-Hole Enlarging

Item #: WBB224111

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.71 Save up to 18%
Price: $ 53.95
Product Information
Customer Review
Product Q&A
Accessories

High Speed Steel Metric Hole Enlarging
  • Ideal for drilling holes into thin materials such as stainless steel, copper, brass, aluminum, plastic and laminates
  • Single-flute cutting edge for greater control through steps
  • 3 flatted shank prevents slipping in drill chuck
  • Patented single-flute cutting edge gives the user a true round hole every time

Product Specifications

    • BRANDIRWIN Tools®
    • SIZE14mm - 24mm
    • HOLE SIZES14mm - 24mm
    • INCREMENTS2mm
    • DESCRIPTIONStep Drill
    • MAXIMUM MATERIAL THICKNESS5mm
    • NUMBER OF HOLES6 Steps
    • MANUFACTURERS PART NUMBER11580
    • TYPEHole Enlarging

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Where is it made? Why can't place of origin be placed on product info.?

Question Asked By: Dave , Fort Wayne, IN. USA , December 01, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result