Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Forstner Drill Bit-1-5/8" - Pkg Qty 2
See all 121 items in product family

Forstner Drill Bit-1-5/8" - Pkg Qty 2

Item #: WBB225022

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $67.62 Save up to 23%
$25.95 each

Sold in packages of 2

Price: $51.90
Product Information
Customer Review
Product Q&A
Accessories

Forstner Drill Bits

Reduced shank fits 3/8" and larger drills and drill presses. Starts the bit cleanly on uneven surfaces.

Product Specifications

    • MANUFACTURERS PART NUMBER42926
    • BRANDIRWIN®
    • DESCRIPTIONSelf-Feed Bit
    • SIZE1-5/8"
    • TYPEStandard
    • SHANK SIZE3/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:27