Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
9/16" x 6" Speedbor Blue Groove Crill Bit

Rollover image to zoom in

Click image to enlarge

See all 140 items in product family

9/16" x 6" Speedbor Blue Groove Crill Bit

Item #: WBB224074

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.00 ea.
2 $7.00 ea.
3+ $5.70 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Speedbor® Blue Groove Crill Bit, 9/16" Diameter, 6" Length

Speedbor® Blue Groove Crill Bits have a point and cutting edge for faster chip removal ¿ 4x faster than standard spade bits. Double cutting spurs scribe the outside of the hole reducing breakout. 10% larger shank for added durability. Grooved hex shank prevents slipping in drill chuck or extension. Fits all standard quick change chucks.

Product Specifications

    • TYPESpeedbor®
    • DESCRIPTIONSpade Bit
    • SIZE9/16"
    • SHANK SIZE1/4"
    • BRANDIRWIN Tools®
    • MANUFACTURERS PART NUMBER88809
    • LENGTH6"
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!