Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1" x 6" Speedbor Blue Groove Crill Bit

Rollover image to zoom in

Click image to enlarge

See all 140 items in product family

1" x 6" Speedbor Blue Groove Crill Bit

Item #: WBB223642

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.06 ea.
2 $7.21 ea.
3+ $5.92 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Speedbor® Blue Groove Crill Bit, 1" Diameter, 6" Length

Speedbor® Blue Groove Crill Bits have a point and cutting edge for faster chip removal ¿ 4x faster than standard spade bits. Double cutting spurs scribe the outside of the hole reducing breakout. 10% larger shank for added durability. Grooved hex shank prevents slipping in drill chuck or extension. Fits all standard quick change chucks.

Product Specifications

    • SHANK SIZE1/4"
    • DESCRIPTIONSpade Bit
    • BRANDIRWIN®
    • LENGTH6"
    • SIZE1"
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER88816
    • TYPESpeedbor®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:26