Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Grinders & Cutoff


(851 Items)
Sub Category
Foam and Rubber Cutters (5)
Remove
Thermocut 12/E
Remove

      Items
Thermocut 12/E Thermocut 12/E


Thermocut 12/E
Thermocut 12/E
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB605955
Price: $56.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Thermocut 12/E

For free hand cutting in thick Styrofoam for diorama model railroad construction of any shape. Other application areas: Architecture modeling, prototype construction, for designers, decorators, or for fine work on construction insulation. And of course for classical model building. Stable frame with pivotal fixture at the top and extendable lower wire fixture. Maximum extension 7.9" (200mm). Maximum work piece height 5.9" (150mm). Variable cutting wire temperature control. With a little practice, you can achieve perfect cuts depending on the material density and thickness at medium temperatures and with moderate pressure. Heat up time is 1 second. Comes with 5 shapeable cutting wires.Technical data:12 V. 60 W. 50/60 Hz. Variable cutting wire temperature ranges from approx. 300 - 660 °F (150 - 350 °C). We recommend the use of our MICROMOT transformer NG 2/S for operation.

Product Specifications
BRAND Proxxon
CONSTRUCTION Polyamide Plastic
COLOR FINISH Green/Gold
DISTRIBUTOR PART NUMBER 27082
VOLTAGE 12
HERTZ No
WEIGHT 1.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hot Wire Cutter Thermocut 115/E

Hot Wire Cutter Thermocut 115/E

From $103.95
More Info
Add to Cart
Thermocut 12/E

Thermocut 12/E

From $56.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)