Power Grinders
Grinders are versatile power tools for shaping, polishing, and grinding tasks in industrial and workshop settings. These tools are designed for durability and precision, making them ideal for working on metal, concrete, or other materials. Grinder tools feature ergonomic handles, adjustable guards, and other safety features to enhance the overall user experience.
Voltage
View All Voltage
Brand
View All Brand
Length
View All Length
Height
Capacity
View All Capacity
Color
Price
View All Price
Most Relevant
Compare
Dewalt® 7" Brushless Small Angle Grinder, Rat Tail, with Kickback Brake, Pipeline Cover
Model #: WBB3090780
1
1
Free Shipping
Ships in 14 Business Days
Voltage
120 V
Compare
Makita® 5" SJS Angle Grinder, 9565CV, 12 Amp, 2,800-10,500 RPM, Var. Speed, 5/8"-11
Model #: WBB1195009
1
1
Free Shipping
Ships within 1 Business Day
Voltage
120 V
No Load Speed
2,800 - 10,500 RPM
Size
5 in
Lock On
Yes
Compare
1
1
Free Shipping
Ships within 1 Business Day
Voltage
120 V
No Load Speed
11,000 RPM
Size
4-1/2 in
Lock On
Yes
Compare
1
1
Free Shipping
Ships in 14 Business Days
Voltage
20 V
Compare
1
1
Save $40.00 (16%)
Free Shipping
Ships within 1 Business Day
Voltage
20 V
No Load Speed
9,000 RPM
Size
4-1/2 in
Lock On
Yes
Compare
1
1
Ships in 3 Business Days
Voltage
20 V
No Load Speed
9000 RPM
Size
4-1/2 in
Lock On
No