Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Grinders & Buffers

Grinders & Buffers are powerful machining tools designed for shaping, sharpening, or polishing various materials. They feature motor-driven abrasive wheels that rotate at high speeds, enabling the removal of material with precision and efficiency. Grinders & Buffers are commonly used in metalworking, woodworking, fabrication, and construction industries for tasks like shaping metal, sharpening tools, removing burrs, or smoothing welds.
96 Results

Availability

Free Shipping

Special Price

Brand

View All Brand
View All Horsepower
View All Voltage
View All Size
View All Length
View All Height
View All Price
96 Results
Compare
1
1
$2,079.00
Ships in 2 Business Days

Phase

1

Horsepower

3/4 HP

Voltage

115/230 V

No Load Speed

3,600 RPM

Compare
1
1
$1,445.00
Ships in 2 Business Days

Phase

3

Horsepower

3/4 HP

Voltage

208-230/460 V

No Load Speed

1,500 - 1,800 RPM

Compare
1
1
$2,149.00
Ships in 40 Business Days

Phase

1

Horsepower

3/4 HP

Compare
BESTSELLER
1
1
$1,355.00
Ships in 2 Business Days
Compare
BESTSELLER
1
1
$1,269.00
Free Shipping
Ships Same Day

Phase

1

Horsepower

3/4 HP

Voltage

115/230 V

No Load Speed

1,800 RPM

Compare
SALE
1
1
See price in cart
Free Shipping
Ships Same Day

Phase

1

Horsepower

1 HP

Voltage

115 V

No Load Speed

3,450 RPM