Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Grinders & Cutoff


(855 Items)
Sub Category
Deburring Tools (123)
Remove
RIDGID® Model No. 345 Flaring Tool, 45 Degree SAE Flares W/No. 150 Tubing Cutter & Case Kit
Remove

      Items
RIDGID® Model No. 345 Flaring Tool, 45 Degree SAE Flares W/No. 150 Tubing Cutter & Case Kit RIDGID® Model No. 345 Flaring Tool, 45 Degree SAE Flares W/No. 150 Tubing Cutter & Case Kit


RIDGID® Model No. 345 Flaring Tool, 45 Degree SAE Flares W/No. 150 Tubing Cutter & Case Kit
RIDGID® Model No. 345 Flaring Tool, 45 Degree SAE Flares W/No. 150 Tubing Cutter & Case Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB319729
FREE Shipping within the contiguous US
List Price $78.80    Save 2%
Price: $76.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

RIDGID® Model No. 345 Flaring Tool, 45 Degree SAE Flares W/No. 150 Tubing Cutter & Case Kit

Model 345 is a precision designed tool for producing 45° flares in soft copper, brass, aluminum and mild steel (JIC and Bundy) tubing. A hardened, smooth cone provides fast, 45° flares either single or double lap. A single clamp screw provides for easy clamping and removal of tubing.

Product Specifications
MANUFACTURERS PART NUMBER 24797
DESCRIPTION Flaring Tool
SIZES INCHES --
BRAND RIDGID®
PACKAGE QUANTITY 1
SERIES 345/150


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


General Tools 505 Power Precision Engraver

General Tools 505 Power Precision Engraver

From $13.50
More Info
Add to Cart
Engraving Tool GG 12, 12 Volt

Engraving Tool GG 12, 12 Volt

From $25.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)