Deburring Tools
Availability
Brand
Price
Related Products
This precision tool provides smooth, uniform flares with minimum effort. The new ratcheting feed screw handle turns easily and requires less motion and effort than a standard handle. Hardened steel flaring cone, eccentrically mounted in needle bearings, produces rolling action for even metal flow, giving uniform flare walls without galling.
4S HD PIPE CUTTER Extra long shank protects adjustments threads, while an extra-large handle is provided for quick, easy adjustment Can be converted to 3-wheel cutter by replacing rollers with cutter wheel 2A ad 4S can be ordered as 3-wheel model for use in areas where a complete turn is not possible
RC-2375 Large Diameter Ratcheting Plastic Pipe and Tubing Cutter RC-2375 The New Model RC-2375 Large Diameter Ratcheting Plastic Pipe and Tubing Cutter expands RIDGID®'s product offering for plastic pipe specific tools. The advanced blade design combined with the ratcheting mechanism, work together to reduce the amount of hand force needed to cut through hard plastic material. A quick-change blade pin enables the user to change blades in a matter of seconds without tools, saving valuable time and increasing productivity. This pin also assures that there will be no lost clips or misplaced ...
The New Model PC-1250 Plastic Pipe and Tubing Cutter expands RIDGID®'s product offering for plastic pipe specific tools. The Scissor-Style Cutter is an easy-to-use tool that can cut all types of plastic or rubber tube and pipe up to 15/8" (42mm) Outside Diameter. Features X-CEL® Blade ' Quick change, reversible blade equals two times blade life. No ratcheting or twisting required! Spring loaded handles for faster positioning Large 15/8" (42mm) O.D. Capacity Compact size for easy storage Specifications Capacity: 1/8" ' 1 5/8" Weight: 0.45.
The New Model RC-1625 Ratcheting Plastic Pipe and Tubing Cutter expands RIDGID's product offering for plastic pipe specific tools. The advanced blade design combined with the ratcheting mechanism, work together to reduce the amount of hand force needed to cut through hard plastic material. A quick-change blade pin enables the user to change blades in a matter of seconds without tools, saving valuable time and increasing productivity. This pin also assures that there will be no lost clips or misplaced screws during a blade change. With a 1 5/8" (42 mm) O.D. capacity, the RC-1625 easily ...