Automotive & Finishing Hammers
Brand
Length
Type
Price
Related Products
Phosphatized head prevents corrosion. Double heat-treated forged steel head. Hafted with metal and wood wedges to lock head and handle together. Oak handle offers excellent impact resistance.
Stanley® Stanley STHT51511 Fiberglass Rip Claw Hammer, 16 oz. The Stanley STHT51511 16Oz rip claw fiberglass hammer features a fiberglass core which adds strength and durability in the handle. This fiberglass also reduces vibrations and provides the 'feel of wood'. it has an exclusive rim temper that reduces incidences of chipping or spalling, with a forged high-carbon steel head for long life and durability. An ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and reduce slippage. The yellow-colored shaft offers easy product visibility. Designed as a ...
Bronze hammers do not give off sparks when striking other metals, making them a very safe tool for use in flammable environments or for precision work such as bushings, transmissions, etc. Bronze head does not deform stricken materials. Fiberglass ergonomic handle.
The Beta 1370 engineer's hammer features a solid hickory wood handle for comfort and durability. This super-lightweight 3.5 oz (100 g) head is a great choice when precise control is critical. Overall length is 10-1/4"; head is 3-1/4" long with a 5/8" (15mm) square face.
Multi-purpose Tool for Rescue or Automobile Storage & Emergency Use. Features: Assists during automible rescue and evacuation Seat Belt Cutter, window punch and hammer all in one Comes with mounting bracket Made of hard plastic Long lasting