Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Slip Joint Pliers

13 Results

Availability

Brand

View All Brand

Type

Length

View All Length
13 Results
Compare
BESTSELLER
1
1
$11.95
Ships Same Day

Length

6-1/2 in

Handle Material

Plastic

Handle Color Family

Blue

Wire Cutter

No

Compare
1
1
$4.33
Ships Same Day

Length

6-3/4 in

Handle Material

Plastic

Handle Color Family

Black/Yellow

Wire Cutter

No

Compare
1
1
$15.50
Ships in 3 Business Days

Length

8-1/8 in

Handle Material

Dipped

Handle Color Family

Rawhide

Wire Cutter

Yes

Compare
BESTSELLER
1
1
$42.95
Ships in 5 Business Days

Length

8 in

Handle Material

Plastic Coated

Handle Color Family

Red

Handle Type

Non-slip Plastic Coated

Compare
BESTSELLER
1
1
$8.10
Ships Same Day

Length

8 in

Handle Material

Plastic

Handle Color Family

Black

Wire Cutter

No

Compare
BESTSELLER
1
1
$43.95
Available on or around 05/28/2024

Length

7-3/4 in

Handle Material

Plastic

Handle Color Family

Red

Wire Cutter

No