Locking Pliers & Hand Clamps
Wire Cutter
Length
Price
IRWIN VISE-GRIP® 702L3 7WR The Original™ 7" Curved Jaw Locking Plier W/ Wire Cutter
Jaw Capacity
1-5/8 in
Handle Material
Steel
Length
7 in
Handle Color Family
Steel
Jaw Capacity
3-3/8 in
Handle Material
Steel
Length
11 in
Handle Color Family
Steel
Jaw Capacity
2-7/8 in
Handle Material
Steel
Length
9 in
Handle Color Family
Steel
Jaw Capacity
1-1/8 in
Handle Material
Steel
Length
5 in
Handle Color Family
Steel
IRWIN VISE-GRIP® 2078704 3 Piece Traditional Plier Set (Long Nose, Slip Joint, Tongue & Groove)
Jaw Capacity
Various in
Handle Material
Plastic
Length
Various in
Handle Color Family
Blue/Yellow
Jaw Capacity
Various in
Handle Material
Steel
Length
Various in
Handle Color Family
Steel