Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pliers, Vise Grips, Vises, & Clamping


(1,943 Items)
Sub Category
Vise-Grips & Clamping Pliers (170)
Remove
IRWIN® VISE-GRIP® Fast Release™ Long Nose Locking Pliers - 9LN
Remove

      Items
IRWIN® VISE-GRIP® Fast Release™ Long Nose Locking Pliers - 9LN IRWIN® VISE-GRIP® Fast Release™ Long Nose Locking Pliers - 9LN


IRWIN® VISE-GRIP® Fast Release™ Long Nose Locking Pliers - 9LN
IRWIN® VISE-GRIP® Fast Release™ Long Nose Locking Pliers - 9LN
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB226053
FREE Shipping within the contiguous US
List Price $22.12    Save up to 27%
Quantity Discount
QTY Price
1-2 $19.95 ea.
3-4 $17.96 ea.
5+ $16.16 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

IRWIN® VISE-GRIP® Fast Release™ Long Nose Locking Pliers - 9LN

Features:
  • Fast Release™ is 2x easier to open, has a no-trigger release, and offers one hand operation, includes convenient wire cutter
  • Long, straight nose provides easy access in narrow, hard-to-reach places
  • Ideal for precision work and hobbies
  • No-slip ProTouch™ grip provides comfort and leverage while reducing vibrations and hand fatigue
  • Ideal for tightening, clamping, twisting and turning
  • Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Hardened teeth are designed to grip from any angle
Product Specifications
JAW CAPACITY INCHES 4-1/2 (112 mm)
DESCRIPTION Locking Pliers
LENGTH INCHES 9
BRAND IRWIN® VISE-GRIP®
GIFT ITEM Yes
MANUFACTURERS PART NUMBER 15T
MODEL 9LN
TYPE Long Nose
SIZE 9 (225 mm)
PACKAGE QUANTITY 1
HANDLE TYPE Fast Release™


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


IRWIN® VISE-GRIP® Replacement Parts - 2 Pc. Soft Pads: (11SP)

IRWIN® VISE-GRIP® Replacement Parts - 2 Pc. Soft Pads: (11SP)

From $5.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)