Impact Sockets
Impact sockets are ideal for use on damaged or stubborn fasteners, making them easier to tighten or remove. They are designed to expand the life of the fastener and can handle the increased torque and vibration of an impact tool, ensuring long-lasting and reliable performance. Impact sockets are commonly used in manufacturing faciltiies, workshops, and construction sites.
Type
View All Type
Length
View All Length
Color
Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Length
3-3/4 in
Socket/Wrench Points
6
Size
1-1/8 in
Socket Depth Style
Deep
Compare
1
1
Free Shipping
Ships in 14 Business Days
Length
7-7/8 in
Socket/Wrench Points
6
Socket Depth Style
Standard
Drive Size
2-1/2 in
Compare
1
1
Ships within 1 Business Day
Length
1-59/64 in
Socket/Wrench Points
6
Socket Depth Style
Standard
Drive Size
3/4 in
Compare
1
1
Free Shipping
Ships in 10 Business Days
Size
1/2
Socket Depth Style
Extended
Drive Size
1/2 in
Color
Silver
Compare
1
1
Free Shipping
Ships in 10 Business Days
Size
3/4
Socket Depth Style
Extended/Standard
Drive Size
3/4 in
Color
Silver
Compare
1
1
Free Shipping
Ships in 10 Business Days
Size
3/8
Socket Depth Style
Standard
Drive Size
3/8 in
Color
Silver