Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Impact Sockets

Impact sockets are ideal for use on damaged or stubborn fasteners, making them easier to tighten or remove. They are designed to expand the life of the fastener and can handle the increased torque and vibration of an impact tool, ensuring long-lasting and reliable performance. Impact sockets are commonly used in manufacturing faciltiies, workshops, and construction sites.
68 Results

Availability

Free Shipping

Special Price

Type

View All Type
View All Length
68 Results
Compare
SALE
1
1
$24.95was $27.95
Save $3.00 (11%)
Ships Same Day

Length

3-3/4 in

Socket/Wrench Points

6

Size

1-1/8 in

Socket Depth Style

Deep

Compare
BESTSELLER
1
1
$84.95
Free Shipping
Ships in 10 Business Days

Size

1/2, 3/4

Socket Depth Style

Extended/Standard

Drive Size

1/2, 3/4 in

Color

Silver

Compare
BESTSELLER
1
1
$33.95
Ships Same Day

Length

2-7/16 in

Socket/Wrench Points

6

Socket Depth Style

Standard

Drive Size

1/2 in

Compare
1
1
$1,649.00
Free Shipping
Ships in 14 Business Days

Length

7-7/8 in

Socket/Wrench Points

6

Socket Depth Style

Standard

Drive Size

2-1/2 in

Compare
1
1
$28.95
Ships Same Day

Length

1-59/64 in

Socket/Wrench Points

6

Socket Depth Style

Standard

Drive Size

3/4 in

Compare
New Product
1
1
$84.95
Free Shipping
Ships in 10 Business Days

Size

3/4

Socket Depth Style

Extended/Standard

Drive Size

3/4 in

Color

Silver