Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Hand Sockets

29 Results

Availability

Special Price

Brand

Type

View All Opening Size
View All Length
29 Results
Compare
BESTSELLER
1
1
$9.90
Ships within 1 Business Day

Length

2-1/8 in

Size

9/16 in

Socket Depth Style

Deep

Socket/Wrench Points

6

Compare
1
1
$7.80
Ships within 1 Business Day

Length

7/8 in

Size

5/8 in

Socket Depth Style

Standard

Socket/Wrench Points

6

Compare
Clearance
1
1
$3.51was $7.10
Save $3.59 (51%)
Ships within 1 Business Day

Length

7/8 in

Size

1/8 in

Socket Depth Style

Standard

Socket/Wrench Points

6

Compare
Clearance
1
1
$5.50was $8.50
Save $3.00 (35%)
Ships within 1 Business Day

Length

2 in

Size

5/16 in

Socket Depth Style

Deep

Socket/Wrench Points

6

Compare
1
1
$6.40
Ships in 5 Business Days

Length

2-1/2 in

Size

15/16 in

Socket Depth Style

Deep

Socket/Wrench Points

6

Compare
Clearance
1
1
$36.95was $54.95
Save $18.00 (33%)
Ships within 1 Business Day

Length

3-9/32 in

Size

54 mm

Drive Size

3/4 in

Color

Silver