Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Hand Sockets

29 Results

Availability

Special Price

Brand

Type

View All Opening Size
View All Length
29 Results
Compare
BESTSELLER
1
1
$9.90
Ships within 1 Business Day

Length

2-1/8 in

Size

9/16 in

Socket Depth Style

Deep

Socket/Wrench Points

6

Compare
1
1
$7.80
Ships within 1 Business Day

Length

7/8 in

Size

5/8 in

Socket Depth Style

Standard

Socket/Wrench Points

6

Compare
Clearance
1
1
$3.51was $7.10
Save $3.59 (51%)
Ships within 1 Business Day

Length

7/8 in

Size

1/8 in

Socket Depth Style

Standard

Socket/Wrench Points

6

Compare
Clearance
1
1
$5.50was $8.50
Save $3.00 (35%)
Ships within 1 Business Day

Length

2 in

Size

5/16 in

Socket Depth Style

Deep

Socket/Wrench Points

6

Compare
1
1
$6.80
Ships within 1 Business Day

Length

1-1/8 in

Size

9/16 in

Socket Depth Style

Standard

Socket/Wrench Points

12

Compare
1
1
$7.20
Ships within 1 Business Day

Length

1-1/8 in

Socket Depth Style

Standard

Socket/Wrench Points

6

Drive Size

3/8 in