Box End Wrenches
Socket Wrench Points
Opening Size
Length
Color
Price
Opening Size
3/8, 7/16 in
Measuring System
SAE (Fractional)
Length
5-7/16 in
Opening Type
Double Box
Opening Size
1/2, 9/16 in
Measuring System
SAE (Fractional)
Length
6-7/8 in
Opening Type
Double Box
Opening Size
2-9/16 in
Measuring System
Inches
Length
14-13/16
Opening Type
Super Drive
Opening Size
2-9/16 in
Measuring System
SAE (Fractional)
Length
14-51/64 in
Opening Type
Single Box
Opening Size
2-1/4 in
Measuring System
SAE (Fractional)
Length
13-31/64 in
Opening Type
Single Box
Opening Size
2-3/8 in
Measuring System
Inches
Length
14-51/64
Opening Type
Super Drive