Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
"Armstrong 069-25-236 1-1/8"" 12-Point Chrome Combination Wrench"

Rollover image to zoom in

Click image to enlarge

See all 714 items in product family

"Armstrong 069-25-236 1-1/8"" 12-Point Chrome Combination Wrench"

Item #: WBB327744

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.36 Save up to 21%
Price: $66.95
Product Information
Product Q&A
COMB. WRENCH 1-1/8" OPG12-PT LONG
  • Removes even worn fasteners
  • Precision broached openings
  • "Lobular" design exerts force on flats of fasteners
  • Heat-treated to ensure correct hardness and spring
  • Prevents rounding of fasteners' corners

Product Specifications

    • BRANDArmstrong Tools
    • MANUFACTURERS PART NUMBER25-236
    • OVERALL LENGTH15-1/2"
    • MATERIALForged Alloy Steel
    • OFFSET ANGLE15° Box Side
    • OPENING SIZE1-1/8"
    • OPENING TYPEOpen/Box
    • MEASURING SYSTEMFractional
    • COLOR FINISHChrome
    • TYPELong
    • HEAD THICKNESS2.280" (open) 1.620" (box)
    • HANDLE TYPEFlat
    • HEAD ANGLE15° Open Side
    • WEIGHT1.31 lb
    • SIZE1-1/8"
    • POINTS12