Combination Wrenches
Type
Brand
Length
Color
Price
Urrea SAE Combination Wrench Set, 120080, 6 & 12 Pt, 1/4 - 2" Opening Sizes, 26 Pcs
Color
Silver
Length
Various (Set) in
Size
Various (Set) in
Socket/Wrench Points
6,12
Proto JSCVT-9S 9 Piece Full Polish Combination Reversible Ratcheting Wrench Set - 12 Point
Color
Black
Length
Various (Set) in
Size
Various (Set) in
Socket/Wrench Points
12
Socket/Wrench Points
12
Measuring System
SAE
Proto JSCV26 Black Chrome Combination Reversible Ratcheting Wrench 13/16" - Spline
Color
Black
Length
11-7/16 in
Size
13/16 in
Socket/Wrench Points
Spline
Color
Silver
Length
30-1/2 in
Size
2-5/16 in
Socket/Wrench Points
12
Proto JSCR14T Full Polish Combination Non-Reversible Ratcheting Wrench 7/16" - 12 Point
Color
Silver
Length
6-1/2 in
Size
7/16 in
Socket/Wrench Points
12