Open End Wrenches
Opening Size Range
Opening Size
Type
Length
Color
Price
Opening Size
1-1/4 in
Length
3 in
Color
Silver
Measuring System
SAE (Fractional)
Opening Size
3 in
Length
8 in
Color
Black
Measuring System
SAE (Fractional)
Urrea Metric Service Wrench, U3524M, 6 7/8" Long, 24 mm Opening, Polished Satin Finish
Opening Size
24MM in
Length
6-7/8 in
Color
Silver
Measuring System
Metric (MM)
Opening Size
8MM in
Length
31/32 in
Color
Silver
Measuring System
Metric (MM)
Opening Size
7/16 in
Length
4 in
Color
Black
Measuring System
SAE (Fractional)
Opening Size
Various (Set) in
Length
Various (Set) in
Color
Silver
Measuring System
SAE (Fractional)