Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Irwin® 11" Quick Adjusting Pipe Wrench

Rollover image to zoom in

Click image to enlarge

See all 157 items in product family

Irwin® 11" Quick Adjusting Pipe Wrench

Item #: WBB753419

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.65 Save up to 43%
Price: $ 19.75
Product Information
Customer Review
Product Q&A
Irwin® 11" Quick Adjusting Pipe Wrench

Features:
  • The Quick Adjusting Pipe Wrench is built with convenience and durability in mind
  • One-handed operation enhances user's speed and convenience
  • Ratchets quickly to work surface
  • Smooth release upon job completion
  • Broached teeth are ideal for most surfaces including black, galvanized, PVC and copper pipe, as well as nuts, bolts and couplings
  • 43% less weight than standard 14" cast iron pipe wrenches
  • Ergonomic handle ideal for heavy torque and maximum comfort
  • Riveted to heat treated steel body

Product Specifications

    • BRANDIRWIN Tools®
    • MANUFACTURERS PART NUMBER274001SM
    • OVERALL LENGTH11"
    • PACKAGE QUANTITY1
    • PIPE CAPACITY2-1/4"
    • LENGTH INCHES11
    • SIZE11"
    • TYPEQuick Adjusting
    • DESCRIPTIONPipe Wrench
    • JAW CAPACITY INCHES2-1/4
    • CONSTRUCTIONAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!