Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Craftsman® Industrial™ Black Oxide Combination 24337, Metric, 14 Pc
See all 200 items in product family

Craftsman® Industrial™ Black Oxide Combination 24337, Metric, 14 Pc

Item #: WBB883460

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2
$129.95 ea.
3-5 $123.95 ea.
6-11 $117.95 ea.
12+ $110.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Craftsman® Black Oxide Combination 24337, Metric, 14 Pc

Wrench Set Includes: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23mm
Limited Lifetime Warranty

Product Specifications

    • BRANDCraftsman® Industrial™
    • MANUFACTURERS PART NUMBER9-24337
    • PACKAGE QUANTITY14
    • PACKAGINGCorrugated Carton
    • NUMBER OF PIECES14
    • INCLUDES14 Wrenches
    • SAE/METRICMetric
    • MEASURING SYSTEMMetric
    • TYPEStandard
    • SIZE10-23mm
    • COLOR FINISHBlack Oxide
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.