Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Combination Wrench Sets, ARMSTRONG TOOLS 25-613

Rollover image to zoom in

Click image to enlarge

See all 197 items in product family

Combination Wrench Sets, ARMSTRONG TOOLS 25-613

Item #: WBB327431

Sold By: globalindustrial.com

Out of stock, expected on or around 03/29/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $408.69 Save: up to 38%
Price: $252.95

with FREE shipping today! (within the contiguous US)

TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
COMB. WRENCH SET CHROME13 WRS ROL

Included Sizes:
  • 1/4"
  • 5/16"
  • 3/8"
  • 7/16"
  • 1/2"
  • 9/16"
  • 5/8"
  • 11/16"
  • 3/4"
  • 13/16"
  • 7/8"
  • 15/16"
  • 1"

Product Specifications

    • BRANDArmstrong Tools
    • MANUFACTURERS PART NUMBER25-613
    • MATERIALForged Alloy Steel
    • PACKAGE QUANTITY13
    • POINTS12
    • MEASURING SYSTEMFractional
    • HANDLE TYPEFlat
    • COLOR FINISHChrome
    • NUMBER OF PIECES13
    • OPENING TYPEOpen/Box
    • OPENING SIZE1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16",
    • WEIGHT3.96 lb
    • SIZE1/4-1"
    • TYPEShort

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.