Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Jointers

20 Results

Availability

Special Price

Phase

Voltage

View All Price
20 Results
Compare
1
1
See price in cart
Ships in 14 Business Days

Amperage

9 A

Voltage

230 V

Motor Horsepower

2 HP

Fence Size

44-3/4 x 38-3/16 in

Compare
1
1
See price in cart
Ships in 14 Business Days

Amperage

30 A

Voltage

230 V

Motor Horsepower

3 HP

Fence Size

47-1/4 x 5-1/4 in

Compare
1
1
See price in cart
Ships in 14 Business Days

Amperage

30 A

Voltage

230/460 V

Motor Horsepower

3 HP

Fence Size

47-1/4 x 5-1/4 in

Compare
BESTSELLER
1
1
See price in cart
Ships in 3 Business Days

Amperage

13/6.5 A

Voltage

115/230 V

Motor Horsepower

1 HP

Fence Size

32-3/4 x 3-7/8 in

Compare
1
1
See price in cart
Ships in 3 Business Days

Amperage

9 A

Voltage

230 V

Motor Horsepower

2 HP

Fence Size

38 X 4-3/4 in

Compare
1
1
See price in cart
Ships in 14 Business Days

Amperage

9 A

Voltage

230 V

Motor Horsepower

2 HP

Fence Size

38-3/16 X 4-3/4 in