Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Saws & Blades


(2,172 Items)
Sub Category
Power Cutters (3)
Remove
Makita® DPC8132, 16" Power Cutter - 81cc.
Remove

      Items
Makita® DPC8132, 16" Power Cutter - 81cc. Makita® DPC8132, 16" Power Cutter - 81cc.


Makita® DPC8132, 16" Power Cutter - 81cc.
Makita® DPC8132, 16" Power Cutter - 81cc.
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB247054
FREE Shipping within the contiguous US
Price: $1,127.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

16" Power Cutter - 81cc.

  • Five-stage, foam-paper-nylon system with Advanced Directional
  • Air Flow provides very clean air for better saw performance
  • Reinforced aluminum blade guard with 70° range of limitless positioning using a marked knob handle
  • Improved ignition system with larger flywheel and rare earth magnets for more power
  • Cutting arm position simply changes from center position to flush (outboard) position allowing cuts directly adjacent to curb edges, walls or directly above the ground
  • On-Off-Choke operating switch on a single lever for operator convenience
  • Cushioned operator grips with 4 vibration-absorption rubber buffers for increased operator comfort
  • Water kit is assembled to saw and can be used with garden hose, gravity tank or pressure tank
  • Microchip controlled ignition system designed to compensate engine timing according to work load
  • Aluminum guard and wheel pressure plates to reduce weight
  • 2-mass dampening system provides reduced vibration to operator
Includes:
16" Abrasive Wheel (966-161-020), Universal Wrench (941-719-140), Torx Key (940-827-000), Screwdriver (944-340-001), Adapter ring (20mm to 1") (394-228-121)
Product Specifications
NO LOAD SPEED RPM 9,350
SPINDLE SPEED 3,765
HORSEPOWER 6.2
BRAND Makita
UPC 0 88381 32317 8
MANUFACTURERS PART NUMBER DPC8132
DISPLACEMENT (CU. IN.) 4.9
WHEEL ARBOR INCHES 13/16
WHEEL DIAMETER INCHES 16
FUEL MIXTURE 50:01:00
WEIGHT LBS 23.9
SHIPPING WEIGHT LBS 32
FUEL TANK CAPACITY 37 oz.
MAX DEPTH OF CUT INCHES 5-3/4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Makita® EK7301 14" Power Cutter - 73cc

Makita® EK7301 14" Power Cutter - 73cc

From $899.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)