Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Saws & Blades


(2,173 Items)
Sub Category
Saws-Combo Kits (74)
Remove
Makita® LXT702, 18V LXT Lithium-Ion Cordless 7-Pc. Combo Kit
Remove

      Items
Makita® LXT702, 18V LXT Lithium-Ion Cordless 7-Pc. Combo Kit Makita® LXT702, 18V LXT Lithium-Ion Cordless 7-Pc. Combo Kit


Makita® LXT702, 18V LXT Lithium-Ion Cordless 7-Pc. Combo Kit
Makita® LXT702, 18V LXT Lithium-Ion Cordless 7-Pc. Combo Kit
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB246856
FREE Shipping within the contiguous US
Price: $840.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Makita® LXT702, 18V LXT Lithium-Ion Cordless 7-Pc. Combo Kit Metal Cutting Reciprocating Blade with WeldTec-6" 18TPI-25 PK 29 Pc. Drill Bit Industrial Set Case, Cobalt-Bulk M42    
 
select
select
 

Makita® LXT702, 18V LXT Lithium-Ion Cordless 7-Pc. Combo Kit

Metal Cutting Reciprocating Blade with WeldTec-6" 18TPI-25 PK

29 Pc. Drill Bit Industrial Set Case, Cobalt-Bulk M42

 
Total for 3 items is $1,013.90

Product Information
Product Q&A
Write A Review

18V LXT Lithium-Ion Cordless 7-Pc. Combo Kit

Click Here...GET A FREE 18V LXT® LITHIUM-ION TOOL
With Purchase of Makita 18V LXT Lithium-Ion Cordless 7-Pc. Combo Kit


  • 2-Speed Hammer Driver-Drill (0-400 / 0-1,500 RPM) with Makita-built 4-pole motor delivers 450 in.lbs. of Max Torque and weighs only 4.2 lbs.
  • Variable speed Impact Driver (0-2,300 RPM) provides 1,330 in.lbs. of Max Torque in a compact design and weighs only 3.4 lbs.
  • Reciprocating Saw provides 0-2,900 SPM with tool-less blade changes & shoe adjustments and weighs only 7.7 lbs.
  • 6-1/2" Circular Saw delivers 3,700 RPM for faster cutting and ripping through wood and weighs only 6.9 lbs.
  • 4-1/2" Cut-Off/Angle Grinder produces an impressive 10,000 RPM and weighs only 5.3 lbs.
  • 4-Position Flashlight with Xenon bulb runs over 4 hours per charge
  • Rugged FM/AM job site radio comes with 10 Pre-Set FM/AM buttons and is mp3 compatible
  • LXT Lithium-Ion battery and optimum charging system produces 430% total lifetime work with 2.5x more cycles
  • Makita Lithium-Ion battery provides longer run time, 5x lower self-discharge (for use any time) and 16 firm-holding contact terminals (for constant high power)
  • 30-Minute Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
  • 30-Minute Rapid Optimum Charger has a built-in fan to cool the battery which helps produce more lifetime work
  • The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
  • 3-Year Limited Warranty on tools and 1-Year Limited Warranty on batteries and charger
Includes:
2 ea. 18V LXT Lithium-Ion Battery (BL1830), 1 30-Minute Rapid Optimum Charger (DC18RA), Contractor bag with wheels (831269-3)
Product Specifications
UPC 088381-094337
MANUFACTURERS PART NUMBER LXT702
SHIPPING WEIGHT LBS 56.6
GIFT ITEM Yes
BRAND Makita


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cordless Circular Saw Blade-6-1/2" x 40T Trim/Finish, 5/8" Arbor-Carded

Cordless Circular Saw Blade-6-1/2" x 40T Trim/Finish, 5/8" Arbor-Carded

FREE Shipping
From $103.95
   
OUT OF STOCK
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)