Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Saws & Blades


(2,173 Items)
Sub Category
Saws-Hacksaws (59)
Remove
Heavy-Duty Adjustable Hacksaw Frames, L.S. STARRETT 60133
Remove

      Items
Heavy-Duty Adjustable Hacksaw Frames, L.S. STARRETT 60133 Heavy-Duty Adjustable Hacksaw Frames, L.S. STARRETT 60133


Heavy-Duty Adjustable Hacksaw Frames, L.S. STARRETT 60133
Heavy-Duty Adjustable Hacksaw Frames, L.S. STARRETT 60133
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB325170
List Price $28.23    Save 8%
Price: $25.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

K151 HACKSAW FRAME OPEN
  • Blades can be mounted in any one of four cutting directions, tensioned by a single wing nut
  • Open grip
  • With one high-speed-steel blade
  • Red handle
  • Accepts 8", 10", or 12" blades
  • Includes: Blade
Product Specifications
MANUFACTURERS PART NUMBER 60133
WEIGHT 1.60 lbs
THROAT DEPTH 3 3/4"
TYPE Hack Saw
BLADE MATERIAL High Speed Steel
BRAND L.S. Starrett
BODY MATERIAL Steel


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Hacksaws, STANLEY 15-565

Adjustable Hacksaws, STANLEY 15-565

From $4.91
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)