Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silky Replacement Blade For Ibuki, 390MM
See all 26 items in product family

Silky Replacement Blade For Ibuki, 390MM

Item #: WBB766308

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.95
Product Information
Customer Review
Product Q&A
Silky Replacement Blade For Ibuki, 390MM

Replacement blade only for Silky Ibuki 390mm hand saw

Product Specifications

    • BLADE LENGTH INCHES15-3/8
    • WEIGHT LBS.1.45
    • MANUFACTURERS PART NUMBER276-39
    • BLADE LENGTH MM390
    • CONSTRUCTIONJapanese Steel
    • HEIGHT INCHES0.0787
    • BRANDSilky
    • LENGTH INCHES19.2
    • WIDTH INCHES3.0
    • FOR USE WITHIbuki
    • LENGTH MM488
    • WIDTH MM75
    • HEIGHT MM2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed