Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silky Replacement Blade For Tsurugi, 400MM, Large Teeth
See all 26 items in product family

Silky Replacement Blade For Tsurugi, 400MM, Large Teeth

Item #: WBB766256

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95
Product Information
Customer Review
Product Q&A
Silky Replacement Blade For Tsurugi, 400MM, Large Teeth

Replacement blade only for 400mm Silky Tsurugi large tooth hand saw

Product Specifications

    • HEIGHT INCHES0.1181
    • CONSTRUCTIONJapanese Steel
    • WIDTH MM93
    • HEIGHT MM3
    • WEIGHT LBS.1.27
    • TOOTH TYPELarge
    • BLADE LENGTH INCHES15-3/4
    • BLADE LENGTH MM400
    • LENGTH INCHES24.4
    • BRANDSilky
    • WIDTH INCHES3.7
    • LENGTH MM620
    • FOR USE WITHTsurugi
    • MANUFACTURERS PART NUMBER451-40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed