Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silky Replacement Blade For Tsurugi, 400MM, Medium Teeth
See all 26 items in product family

Silky Replacement Blade For Tsurugi, 400MM, Medium Teeth

Item #: WBB766257

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95
Product Information
Customer Review
Product Q&A
Silky Replacement Blade For Tsurugi, 400MM, Medium Teeth

Replacement blade only for 400mm Silky Tsurugi medium tooth hand saw

Product Specifications

    • WEIGHT LBS.1.27
    • HEIGHT MM3
    • HEIGHT INCHES0.1181
    • LENGTH MM620
    • WIDTH MM93
    • BRANDSilky
    • BLADE LENGTH INCHES15-3/4
    • BLADE LENGTH MM400
    • LENGTH INCHES24.4
    • MANUFACTURERS PART NUMBER453-40
    • TOOTH TYPEMedium
    • WIDTH INCHES3.7
    • CONSTRUCTIONJapanese Steel
    • FOR USE WITHTsurugi

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!