Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silky Tsubasa Hand Saw, 285MM, Extra Fine Teeth

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Silky Tsubasa Hand Saw, 285MM, Extra Fine Teeth

Item #: WBB766281

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 57.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Silky Tsubasa Hand Saw, 285MM, Extra Fine Teeth

Made in Japan, the Tsubasa is the ultimate, non-set teeth, professional carpentry saw.

The impulse-hardened, super-sharp pull-cut teeth are designed for precise, controlled cutting.

The blade is taper-ground, high carbon steel. The thumb lock holds the blade in place and allows for easy blade changes, while the aluminum alloy handle is rubber-gripped and coated for ergonomic comfort. It has an 11-1/2" blade length and 19 teeth per inch and a kerf of 0.9mm. The total length of the handle and blade is 24-1/4" (615mm).

Product Specifications

    • WEIGHT LBS.1.77
    • HEIGHT MM40
    • HANDLE COLORBlack
    • HEIGHT INCHES1.5748
    • LENGTH MM630
    • WIDTH MM60
    • BRANDSilky
    • BLADE LENGTH INCHES11-1/2
    • TEETH PER INCH19
    • BLADE LENGTH MM285
    • LENGTH INCHES24.8
    • MANUFACTURERS PART NUMBER330-28
    • TOOTH TYPEFine
    • WIDTH INCHES2.4
    • CONSTRUCTIONJapanese Steel
    • TEETH PER 30 MM--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!