Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 49-56-7010 3/8" Small Arbor
See all 49 items in product family

Milwaukee® 49-56-7010 3/8" Small Arbor

Item #: WBB379882

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.70 Save up to 32%
Price: $ 6.60
Product Information
Customer Review
Product Q&A
3/8" Small Arbor, 49-56-7010

Milwaukee®hole saw arbors are made from hardened carbon steel and alloy steel for greater durability. The 49-56-7010 features a hex shank which can be used with any 3/8 in. extension.

    Features:
  • Durable hardened steel construction
  • Fits all hole saws up to 1-3/16 in.
  • Fits all drill chucks 3/8 in. and larger
Includes: (1) Small Arbor, 3/8 in.

Product Specifications

    • GIFT ITEMYes
    • MANUFACTURERS PART NUMBER49-56-7010
    • DESCRIPTION3/8" Small Arbor
    • WIDTH INCHES2.80
    • HEIGHT5.70
    • TYPEHole Saw
    • SHANK SIZE3/8"
    • BRANDMilwaukee®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed