Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita Cordless Reciprocating Saw Kit, RJ01W, 12V Max Lithium-Ion

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Makita Cordless Reciprocating Saw Kit, RJ01W, 12V Max Lithium-Ion

Item #: WBB1195004

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $298.00 Save up to 48%
Price: $155.95
Product Information
Warranty
Customer Review
Product Q&A
Makita Cordless Reciprocating Saw Kit, RJ01W, 12V Max Lithium-Ion

25% Faster Cutting Speed on 1-1/2" PVC Pipe than the Leading Competitor, Variable speed motor delivers 0-3, 300 strokes per minute combined with a 1/2" length stroke to provide faster cutting. Makita-exclusive dual-position on/off switch allows for either paddle switch or trigger switch operation. "Tool-less" blade change system allows for faster blade installation and removal for increased productivity. Compact design at 14" long and only 2.6 lbs. for convenient operation. Built-in L.E.D. light illuminate the work area. New redesigned rubberized soft grip provides increased comfort on the job. Makita 12V max Lithium-Ion batteries provide longer run time and lower self-discharge. The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE). 3-year warranty on tool and 1-year warranty on batteries and charger.

Product Specifications

    • BLADE SPEED (SPM)0 - 3,300 SPM
    • STROKE LENGTH INCHES1/2
    • VOLTAGE12
    • MANUFACTURERS PART NUMBERRJ01W
    • BRANDMakita
    • MAX CUTTING DEPTH - PIPE2"
    • DESCRIPTIONCordless Reciprocating Saw Kit
    • MAX CUTTING CAPACITY (WOOD)2"
    • # BATTERIES INCLUDED2
    • LENGTH14"
    • BATTERY TYPE12V max Lithium-Ion
    • TYPEKit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:24