Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 0719-20 M28™ Sawzall® Reciprocating Saw
See all 34 items in product family

Milwaukee® 0719-20 M28™ Sawzall® Reciprocating Saw

Item #: WBB445696

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $328.00 Save up to 37%
Price: $205.95
Product Information
Customer Review
Product Q&A
Milwaukee M28™ Sawzall® Reciprocating Saw

The Milwaukee 0719 Cordless M28™ Sawzall® Reciprocating Saw uses a high powered Milwaukee built motor to deliver faster cutting and performance. Powering the 0719 is the revolutionary 28 Volt LITHIUM-ION battery pack, exclusively from Milwaukee. The 28 Volt battery pack delivers two times the run-time as most 18V products, making this the ideal solution in cordless reciprocating saws. The battery is positioned so that it does not interfere with plunge cutting capabilities. This Sawzall® saw has a 1-1/8 in. stroke length that delivers speed. The variable speed trigger delivers two levels of speed range: 0-2000 spm for metal cutting and other hard materials and 0-3000 spm for cutting in wood and other materials encountered. The gear protecting clutch protects the tool against impact, delivering on the legendary Sawzall® durability. The keyless shoe adjustment allows for better control in cutting and longer blade life. The QUIK-LOK™ blade clamp makes changing blades a snap. A comfortable non-slip soft grip handle provides a better gripping surface and reduces vibration and operator fatigue.

  • Revolutionary 28 Volt LITHIUM-ION Technology
  • 0-2000/0-3000 SPM for metal or wood cutting
  • QUIK-LOK™ Blade Clamp for quick tool-free blade changes
  • Gear Protecting Clutch for extreme durability
  • Keyless Shoe Adjustment quickly adjusts blade depth

Product Specifications

    • BRANDMilwaukee
    • LENGTH INCHES12-3/4
    • TYPEBare Tool
    • MANUFACTURERS PART NUMBER0719-20
    • # BATTERIES INCLUDED0
    • STROKE LENGTH INCHES1-1/8
    • VOLTAGE28
    • WEIGHT LBS7.1
    • VOLTS28V
    • BLADE SPEED (SPM)0 - 3,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!