Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® Pivot Reciprocating Saw Kit, DCS310S1, 12VMAX*, 0-2700 SPM, 9/16"L Stroke
See all 30 items in product family

DeWALT® Pivot Reciprocating Saw Kit, DCS310S1, 12VMAX*, 0-2700 SPM, 9/16"L Stroke

Item #: WBB1107137

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 181.95
Product Information
Warranty
Customer Review
Product Q&A
DeWalt Pivot Reciprocating Saw Kit, DCS310S1, 12VMAX*, 0-2700 SPM, 9/16"L Stroke

Straight Finish Nails The DeWalt straight finish nails is extremely durable and useful. Use this to increase your nailing efficiency and decrease your work time. Superior build quality means you will use less nails on your jobs. A must have for any professional or do-it-yourselfer. Features: Durable & Reliable Consistent drivability for applications.

Documents
SDS

Documents are in PDF format

Product Specifications

    • ELECTRIC BRAKEYes
    • VOLTAGE12
    • SHIPPING WEIGHT LBS5.8
    • MANUFACTURERS PART NUMBERDCS310S1
    • BLADE SPEED (SPM)0 - 2,700
    • # BATTERIES INCLUDED1
    • STROKE LENGTH INCHES9/16
    • CHARGER/BATTERIES30 Min Charger / 12V MAX* Li-Ion Battery Pack
    • TYPEKit
    • KEYLESS BLADE CLAMPYes
    • BRANDDeWALT®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!