Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arbortech 1" Caulking Blades

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Arbortech 1" Caulking Blades

Item #: WBB639769

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 105.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Arbortech 1" Caulking Blades

These patented and uniquely shaped carbide tipped blades are used with the AS170 Brick and Mortar saw to effectively remove caulking while simultaneously grinding both sides of the expansion joint, leaving a clean surface ready for re-caulking. These blades replace traditional methods such as the pipe knife or the single bladed machines, both of which require cutting both sides of the caulking before grinding the sides to remove residual material. Constructed of carbide and steel for durability and longevity, these caulking blades are ideal for removing caulking in joints that are 1/2" to 1" wide.

Product Specifications

    • MANUFACTURERS PART NUMBERBLA.FG.9100
    • DESCRIPTIONCaulking Blade
    • CUTTING DEPTH INCHES--
    • WEIGHT LBSLess than 1
    • CUTTING WIDTH INCHES1"
    • BRANDArbortech®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed