Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Screwdrivers


(2,475 Items)
Sub Category
Dies-Sets (29)
Remove
24 Pc. Fractional Tap & 1" Solid Round Die Set
Remove

      Items
24 Pc. Fractional Tap & 1" Solid Round Die Set 24 Pc. Fractional Tap & 1" Solid Round Die Set


24 Pc. Fractional Tap & 1" Solid Round Die Set
24 Pc. Fractional Tap & 1" Solid Round Die Set
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB224117
FREE Shipping within the contiguous US
List Price $108.77    Save 29%
Price: $76.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review


24-pc Fractional Tap & Round Die Set

IRWIN Industrial Tools® sets the standard for delivering quality every step of the way in your threading applications. 24-pc set in plastic case includes the following items:

Fractional Plug Tap and 1" Solid Round Dies in sizes: 1/4" - 20 NC, 1/4" - 28 NF, 5/16" - 18 NC, 5/16" - 24 NF, 3/8" - 16 NC, 3/8" - 24 NF, 7/16" - 14 NC, 7/16" - 20 NF, 1/2" - 13 NC, 1/2" - 20 NF

Pipe Thread Plug Tap and 1" Solid Round Dies in sizes: 1/8" - 27 NPT

Threading Tools: Plain Die Stock - 1" Dies, Offset Adj. Tap Wrench - Taps No. - to 1/2"
Product Specifications
CARTON QTY 1
TYPE 24 Pc. Fractional Tap & Round Die


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


10 Pc. Fractional Hex Rethreading Die Set (1/4" through 1"-NF type)

10 Pc. Fractional Hex Rethreading Die Set (1/4" through 1"-NF type)

FREE Shipping
From $108.95
More Info
Add to Cart
12 Pc. Fractional Tap & Hex Die Set

12 Pc. Fractional Tap & Hex Die Set

From $41.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)