Precision Screwdrivers
Length
Height
Color
Price
Size
1/16" - 1/8" - PH00 - PH0
Blade Type
Single End
Package Quantity
6 Complete Drivers
Drive Type
Slotted, Phillips
Size
TX7 - TX9 / 1.5mm - 2mm
Blade Type
Single End
Package Quantity
6 Complete Drivers
Drive Type
Torx, Hex
Moody Tools 58-0152 55 Pc. Master Tool Set: 27 Complete Drivers, 27 Extra Blades, & 1 Extension
Size
.025" - .100" / #0 - #1 / .028" - .093" / 5/64" - 5/32" / 5/64" - 5/16"
Blade Type
Single End
Package Quantity
27 Complete Drivers, 27 Blades, 1 Extension
Drive Type
Slotted / Phillips / Hex / Nut / Wrench
Moody Tools 55-0358 7 Pc. Interchangeable ESD-Safe Metric Hex Driver Set: 6 Blades & 1 Handle
Size
0.7mm - 2.5mm
Blade Type
Single End
Package Quantity
6 Blades, 1 Handle
Drive Type
Hex
Size
.070" (1.8mm)
Blade Type
Single End
Package Quantity
1
Drive Type
Slotted