Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blackhawk 9000R-2 7 Bit Ratcheting Screwdriver

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Blackhawk 9000R-2 7 Bit Ratcheting Screwdriver

Item #: WBB956604

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43.26 Save up to 28%
Qty Price
1-2 $34.95 ea.
3-5 $32.95 ea.
6-11 $31.95 ea.
12+ $30.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Blackhawk™ By Proto® 9000R-2 7 Bit Ratcheting Screwdriver

72 tooth reverse ratcheting mechanism. Magnetic bit holder. Pivoting handle allows straight or pistol grip. Bit storage in handle for 6 additional insert bits (included).

Product Specifications

    • BRANDBlackhawk™ by Proto®
    • MANUFACTURER PART NUMBER9000R-2
    • OVERALL LENGTH9"
    • TIP SIZE5/32, 7/32, 1/4
    • WEIGHT LBS0.78
    • NUMBER OF PIECES7
    • SHANK TYPERound
    • TIP TYPESlotted, Phillips®, Posidriv
    • SHANK LENGTH5-1/32"
    • DRIVE SIZE1/4"
    • DESCRIPTION7 Bit Ratcheting Screwdriver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!