Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Aluminum Oxide

158 Results

Availability

Grit

View All Grit

Brand

Size

View All Grade
View All Width
View All Length
158 Results
Compare
BESTSELLER
1
1
$96.95
Available on or around 05/14/2024

Width

6 in

Grade

Medium

Length

48 in

Abrasive Material

Aluminum Oxide

Compare
BESTSELLER
1
1
$215.00
Sold in packages of 10 / $21.50 ea
Ships in 3 Business Days

Width

3-1/2 in

Grade

Medium

Length

15-1/2 in

Abrasive Material

Aluminum Oxide

Compare
1
1
$38.10
Sold in packages of 10 / $3.81 ea
Ships in 2 Business Days

Width

2 in

Grit

36

Grade

Extra Coarse

Length

48 in

Compare
1
1
$550.00
Sold in packages of 50 / $11.00 ea
Ships in 7 Business Days

Width

2 in

Grit

A65

Grade

Very Fine

Length

48 in

Compare
1
1
$40.20
Sold in packages of 10 / $4.02 ea
Ships in 5 Business Days

Width

4 in

Grit

400

Grade

Super Fine

Length

36 in

Compare
1
1
$75.00
Sold in packages of 10 / $7.50 ea
Ships in 3 Business Days

Width

1/2 in

Grade

Coarse

Length

18 in

Abrasive Material

Aluminum Oxide