Cut Off Wheels
Type
Brand
Color
Price
United Abrasives - Sait 22020 Cut Off Wheel Type 27 A24R 4-1/2" x 7/8" 24 Grit Aluminum Oxide - Pkg Qty 25
Max RPM
13300 rpm
Diameter
4-1/2 in
Wheel Type
T27
Center Hole Diameter
7/8 in
United Abrasives - Sait 23150 Cut Off Wheel Type 1 Saitech 3" x .035" x 3/8" Ceramic Aluminum Oxide - Pkg Qty 100
Max RPM
25000 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
3/8 in
DeWalt DWA8051 Metal Cutting Wheel Type 1 4-1/2" x 7/8" Aluminum Oxide 60 Grit - Pkg Qty 25
Max RPM
13300 rpm
Diameter
4-1/2 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
United Abrasives - Sait 23107 Cut Off Wheel Type 1 A60S 7" x .045" x 5/8" 60 Grit Aluminum Oxide - Pkg Qty 50
Max RPM
8500 rpm
Diameter
7 in
Wheel Type
Type 1
Center Hole Diameter
5/8 in
United Abrasives - Sait 23105 Cut Off Wheel Type 1 A60S 6" x .045" x 5/8" 60 Grit Aluminum Oxide - Pkg Qty 50
Max RPM
10200 rpm
Diameter
6 in
Wheel Type
Type 1
Center Hole Diameter
5/8 in
Norton 66252843208 BlueFire Right Angle Cut-Off Wheel 4-1/2" x 1/16" x 7/8" 36 Grit Alum. Oxide T1 - Pkg Qty 25
Max RPM
13580 rpm
Diameter
4-1/2 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in