Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

3M™ Stikit™ Gold Film Disc Roll 255L, 5" x NH P120, 125 Discs Per Roll

Item #: WBB1483455

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $54.95
Product Information
Product Q&A
3M™ Stikit™ Gold Film Disc Roll 255L, 5" x NH P120, 125 discs/roll 4 rolls/case

Constructed of durable aluminum oxide; works well for most wood species. The open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade and a special loading resistant coating makes this disc a good choice when loading is a problem. The flexible film backing provides a consistent finish and greater tear-resistance than a comparable paper product.

Features:
  • Tear resistant
  • Load resistant
  • Fast cutting
  • Long life
  • Consistent finish
  • Convenient disc roll form

Product Specifications

  • LENGTH9"
  • COLORGold
  • BRAND3M™
  • DESCRIPTIONGold Film Disc Roll
  • MANUFACTURERS PART NUMBER60440256638
  • PACKAGE QUANTITY125
  • SIZE7 in x 7/8 in
  • TYPERoll
  • ATTACHMENT TYPEStikit™
  • BACKING MATERIALFilm
  • BACKING WEIGHT2mil
  • FORM TYPEHand Pad
  • COAT TYPEOpen
  • MOTOR HPStikit™
  • TRADEMARKStikit™
  • GRADEP120
  • MODEL255L
  • DIAMETER5"
  • MINERAL TYPEAluminum Oxide
  • FOR USE WITHAll Random Orbital Tools
  • DIAMETER INCHES6"
  • UPC00051144824694
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.