Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Blast Cabinets

Blast cabinets are essential tools for efficient and controlled abrasive blasting in workshops, garages, and other industrial settings. Blasting cabinets are designed with rugged materials to withstand demanding environments. They provide a secure environment for surface preparation and finishing tasks, ensuring safe and controlled blasting and dust containment. Blast cabinets are available in a range of sizes and configurations to accommodate various needs.
74 Results

Availability

Type

Voltage

Brand

View All Material
View All Height
View All Color
View All Price
74 Results
Compare
BESTSELLER
1
1
$1,899.00
Available on or around 07/29/2024

Window Dimensions

22-1/4" x 10-7/16"

PSI

90-125 psi

Light

LED

CFM

9-12 CFM

Compare
1
1
$109.95
Ships in 2 Business Days

Light

No

Depth

5/16 in

Compare
1
1
$99.95
Ships within 1 Business Day

Light

No

Depth

6-1/8 in

Compare
1
1
$11.00
Ships within 1 Business Day

Light

No

Depth

1-1/2 in

Compare
1
1
$9,699.00
Ships in 28 Business Days

Window Dimensions

12 x 24

PSI

80 psi

Light

Fluorescent

CFM

15 CFM

Compare
1
1
$2,749.00
Ships in 8 Business Days

Window Dimensions

24" x 12"

PSI

80-110 psi

Light

Incandescent

CFM

7-20 CFM