Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 45098 Cut-Off Wheel 6" x 7/8" 60 Grit Type 27 Aluminum Oxide - Pkg Qty 50
See all 648 items in product family

CGW Abrasives 45098 Cut-Off Wheel 6" x 7/8" 60 Grit Type 27 Aluminum Oxide - Pkg Qty 50

Item #: WBB481749

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.43 each

Sold in packages of 50

Price: $121.50
Product Information
Customer Review
Product Q&A
CGW Abrasives 45098 Cut-Off Wheel 6" x 7/8" 60 Grit Type 27 Aluminum Oxide

High performance aluminum oxide grain for excellent cutting with reduced vibration and maximum cutting speeds with minimal burrs. Ideal for steel cutting.

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES6
    • THICKNESS INCHES.045
    • CENTER HOLE DIAMETER INCHES7/8
    • MAXIMUM RPM10,200
    • WHEEL TYPEType 27
    • MANUFACTURERS PART NUMBER45098
    • TYPEA60-T
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!