Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,306 Items)
Sub Category
Air Cooling (43)
Remove
Exair NEMA 4X, Thermostat Control, 1000 Btu/Hr
Remove

      Items
Exair NEMA 4X, Thermostat Control, 1000 Btu/Hr Exair NEMA 4X, Thermostat Control, 1000 Btu/Hr


Exair NEMA 4X, Thermostat Control, 1000 Btu/Hr
Exair NEMA 4X, Thermostat Control, 1000 Btu/Hr
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB589689
Price: $885.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Exair NEMA 4X, Thermostat Control, 1000 Btu/Hr

EXAIR's Cabinet Cooler® Systems provide a low cost, reliable way to cool and purge electronic control panels. EXAIR Cabinet Cooler Systems incorporate a vortex tube to produce cold air from compressed air - with no moving parts. The compact Cabinet Cooler can be installed in minutes through a standard electrical knockout. NEMA 4X (IP 66) Cabinet Cooler Systems that match the NEMA rating of the enclosure are available in many cooling capacities for large and small control panels. The thermostat control is preset to 95°F to ensure maximum compressed air savings. The thermostat is adjustable to suit the needs of any electrical enclosure. The Vortex Tubes incorporated in EXAIR Cabinet Cooler Systems are constructed of stainless steel. The wear, corrosion and oxidation resistance of stainless steel assures long life and maintenance free operation. All NEMA 4X Cabinet Cooler Systems are UL Listed and CE compliant.

Applications:
  • Programmable Controllers
  • Line Control Cabinets
  • Motor Control Centers
  • Relay Panels
  • NC/CNC Systems
  • Modular Control Centers
  • CCTV Cameras
  • Computer Cabinets
  • Cool Laser Housings
  • Electronic Scales
  • Food Service Equipment
Advantages:
  • Low Cost
  • Compact
  • Quiet
  • Installs In Minutes
  • Maintain NEMA 4X integrity (IP 66)
  • Stabilize Enclosure Temperature And Humidity
  • No CFC's
  • No Moving Parts - Maintenance Free
  • Mount In Standard Electrical Knockout
  • Stop Nuisance Tripping
  • Stop Heat Damage
  • Eliminate Fans And Filters
  • Eliminate Lost Production
  • Stop Circuit Drift
  • Stop Dirt Contamination
  • Provide Washdown Protection
Product Specifications
HEIGHT INCHES 7.97
BRAND Exair
CONSTRUCTION Stainless Steel
MANUFACTURERS PART NUMBER 4815SS
PSI 250
VOLTAGE Thermostat/Solenoid Valve - 115 VAC
WEIGHT LBS 9.95
CFM 15
@ PSIG 100
MALE/FEMALE THREAD Male
BTU/HR. (MAX) 1,000
DIAMETER 2.5
PACKAGE TYPE Box
NOISE LEVEL (dB) 73
AIR INLET NPT 1/4"
CERTIFICATIONS CE Compliant And UL Listed To U.S. And Canadian Safety Standards
HERTZ 50/60 Hz


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Ingersoll Rand Non-Cycling Air Dryer D12IN, 115V, 7 CFM, 203 PSIG

Ingersoll Rand Non-Cycling Air Dryer D12IN, 115V, 7 CFM, 203 PSIG

From $603.00
select
Qty: Add to Cart
GuardAir Long John W/ 12" Alum Ext & Alloy Nozzle

GuardAir Long John W/ 12" Alum Ext & Alloy Nozzle

From $28.95
select
Qty: Add to Cart
Series 210 MultiFLOW Blowgun - 1/4" NPT Inlet Connection

Series 210 MultiFLOW Blowgun - 1/4" NPT Inlet Connection

From $38.95
select
Qty: Add to Cart
Ingersoll Rand Dust Filter, 21 CFM

Ingersoll Rand Dust Filter, 21 CFM

From $150.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)