Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlas Copco FX2, Non-Cycling Refrigerated Air Dryer, 24 cfm, 1-Phase 115/230V
See all 119 items in product family

Atlas Copco FX2, Non-Cycling Refrigerated Air Dryer, 24 cfm, 1-Phase 115/230V

Item #: WBB585549

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $978.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Atlas Copco FX2, Non-Cycling Refrigerated Air Dryer, 24 cfm, 1-Phase 115/230V

Refrigerated air dryers such as the Atlas Copco FX Series are very important in any compressed air system, as it eliminates corrosion and damage to the tools, machines and processes within any facility. The FX series dryers are reliable and provide most cost effective method to remove condensation out of any compressed air system. This is a simple and proven design, with a plug and play concept (using 115V 1 phase power). This unit offers minimum maintenance and maximum efficiency. Every FX dryer comes with a 2 year bumper to bumper warranty offering customers a piece of mind through its simple, yet reliable design.

Features & Benefits
  • Strong performance
  • Pressure dew point display
  • Straightforward reliability
  • Easy installation
  • Minimal maintenance
  • Significant cost savings

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES14
    • HEIGHT INCHES19
    • COLOR FINISHAtlas Grey
    • BRANDAtlas Copco
    • CONSTRUCTIONAluminium heat exchanger
    • DESCRIPTIONNon-Cycling Refrigerated Dryer
    • MANUFACTURERS PART NUMBER8102218735
    • MODELFX2 A UL 115V1PH60
    • VOLTAGE115/230
    • ALARM LIGHTSNo
    • AUTO DRAINNo
    • WARRANTY3- Year Bumper to Bumper
    • PHASE1
    • CFM23
    • MAXIMUM AMBIENT (AIR COOLED)110°F
    • COOLING METHODAir-cooled
    • PRESSURE DEW POINT37°F to 41°F
    • REFRIGERANTR-134A
    • AIR CONNECTIONS NPT INCHES1/2
    • MAX INLET TEMPERATURE131°F
    • MAX OPERATING PSI232 PSI (16 BAR)
    • PRE-FILTERNo
    • POST-FILTERNo

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Atlas Copco

Your review: the Machine works great the only problem the frame was bent when we received it

Pros: good price , and easy to install

Cons: frame was bent when we received it

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:44