Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MaxAir Gasoline Portable Compressor TT90GE-MAP, 9HP, 10 Gal, 18.5 CFM @ 100 PSI

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

MaxAir Gasoline Portable Compressor TT90GE-MAP, 9HP, 10 Gal, 18.5 CFM @ 100 PSI

Item #: WBB1123529

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1976.00
Product Information
Warranty
Product Q&A
Accessories
MaxAirGasoline Portable Compressor TT90GE-MAP, 9 HP, 10 Gal., 18.5 CFM @ 100 PSI


The Maxair Premium Industrial 9.0 Hp Gx270 Honda Engine, Electric Start, 10-Gal. Portable Wheelbarrow Style Tank, Air Compressor Comes With A High Flow 3 Piston V Style Cast Iron Pump For Market Leading 18.5Cfm At 100Psi (170Psi Max) Out-Put, High Efficiency Reed Valves For Longer Life.

Features:
  • Rugged "V" Style Three Cylinder Compressor Pump With Cast Iron Cylinders
  • "V" Style Design Minimizes Vibration, Improves Cooling And Extends Compressor Life
  • 2 Year Commercial Use Warranty
  • Individual And Removable Cylinders For Smoother, Cooler Operation And Easy Maintenance
  • Marketing Leading 10 Gal. Wheelbarrow Tank
  • Premium Air Filters With "Auto Drop" Replacement Feature
  • Liquid Filled Pressure Gauge Increases Accuracy And Reduces Vibration
  • Easy View Oil Sight Gauge
  • High Efficiency Reed Valves For Maximum Performance
  • Sturdy Metal Belt Guard
  • Three Quick Connects For Multi Tool Use
  • Conveniently Extended Oil Drain For Clean And Easy Maintenance
  • Assembled In The Usa
  • Finned Discharge Tubing For Faster Cooling And Protection Against Accidental Burns
  • Heat Treated Crank Shaft With "Dual" Ball Bearings
  • Tank Drains Located On Each Tank To Conveniently Drain Moisture From The Tank
  • Long Lasting Powder Coat Finish
  • Commercial Gx270 Electric Start Honda 270Cc Engine
  • Automatic Idle Control Valve Extends Engine And Compressor Life And Allows For More Efficient Operation By Reducing Fuel Consumption
  • Battery Not Included

Product Specifications

    • LENGTH INCHES48-1/2
    • WIDTH INCHES44
    • HEIGHT INCHES34
    • CAPACITY GALLONS10
    • BRANDMaxAir
    • DESCRIPTIONGasoline Portable Compressor
    • MANUFACTURERS PART NUMBERTT90GE-MAP
    • WEIGHT264
    • TANK ORIENTATIONHorizontal
    • MAX PSI170
    • CFM18.5 @ 100 PSI
    • DUAL CONTROL WITH CENTRIFUGAL UNLOADERNo
    • AIR COOLED AFTERCOOLERNo
    • LOW LEVEL OIL SWITCHNo
    • HORSEPOWER9
    • OIL SIGHT GLASSYes
    • ENGINE BRANDHonda GX-270 Electric Start
    • COMPRESSOR PUMPV Style 3 Cylinder Cast Iron High Pressure Single Stage
    • NPT OUTLET INCHES1/4 Ball Valve
    • TANK DRAIN VALVE1/4 Ball Valve