Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jenny® Vertical Stationary Compressor W5B-80V-230V, 1PH, 5HP, 175 PSI, 80 Gal

Rollover image to zoom in

Click image to enlarge

See all 374 items in product family

Jenny® Vertical Stationary Compressor W5B-80V-230V, 1PH, 5HP, 175 PSI, 80 Gal

Item #: WBB880225

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,932.00 Save up to 28%
Price: $2,124.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Jenny® Vertical Stationary Compressor W5B-80V-230V, 1PH, 5HP, 175 PSI, 80 Gal

Features

  • Industrial/Commercial grade UL listed electric motor
  • Magnetic motor starter included with thermal overload motor protection
  • ASME code and National Board Certified pressure vessels manufactured in the USA
  • All painted components are powder coated for increased durability
  • Heavy-duty cast iron two stage compressor pump
  • Four cylinder pump for quick and efficient pump up and recovery
  • Pumps are filled with Jenny Ultimate Blue synthetic compressor oil
  • High visibility bubble style oil sight glass
  • High speed dynamically balanced flywheel for long pump life and smooth operation
  • Belt driven compressor pump with a large flywheel for extra cooling and easier startup
  • Finned intercooler
  • Special unloading valve to assist in motor starting
  • Stainless Steel braided discharge hose
  • Totally enclosed, heavy-duty belt guard
  • Directional air shroud for reduced pump temperatures
  • Tank gauge
  • Reliable industrial design that has been field proven with many years of service in some of the most demanding applications and environments


Product Specifications

    • LENGTH INCHES37
    • WIDTH INCHES25
    • HEIGHT INCHES73
    • CAPACITY GALLONS80
    • BRANDJenny®
    • CONSTRUCTIONHeavy Duty Commercial
    • DESCRIPTIONStationary Industrial/Commercial Air Compressor
    • MANUFACTURERS PART NUMBERW5B-80V-230/1
    • POWERElectric Motor
    • VOLTAGE230
    • LIMITED WARRANTY1 Year
    • WEIGHT640
    • CFM17.5
    • MAX PSI175
    • PHASE1
    • OIL SIGHT GLASSYes
    • PUMPCast Iron - Oil Lubricated (W)
    • DRIVEBelt Drive
    • HERTZ60
    • PRESSURE SWITCHYes
    • STAGE2
    • AIR COOLED AFTERCOOLERYes
    • START TYPEFull Voltage Magnetic Motor Starter
    • ENGINE BRANDElectric Motor
    • HORSEPOWER5
    • TANK ORIENTATIONVertical

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I need to know the amperage draw (peak and run)for this unit at 230V.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.13.200:24