Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT DWFP12231 18-Gauge 2'' Brad Nailer Kit
See all 7 items in product family

DeWALT DWFP12231 18-Gauge 2'' Brad Nailer Kit

Item #: WB602293

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $79.99

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
DeWALT DWFP12231 18-Gauge 2'' Brad Nailer Kit

Features

  • Long life maintenance-free motor to keep from staining the work surface
  • Tool-free depth-of-drive adjustment with detents for proper setting of nail heads
  • Tool-free jam release mechanism for easy nail removal
  • Rear exhaust to keep contaminates away from work
  • Drives 18 gauge nails from 5/8" to 2" length
  • Maganesium body delivers strong & lightweight design
  • Adjustable belt hook allows the tool to be kept near the user
  • Kit includes: 500 nails of 1-1/4", carrying case, and owners manual
  • Removable non-marring nose tip with on tool storage
  • Integrated rubber grip for improved comfort
  • Sequential style trigger

Product Specifications

    • LENGTH INCHES9.5
    • HEIGHT INCHES9.5
    • BRANDDeWALT®
    • DESCRIPTIONBrad Nailer Kit
    • MANUFACTURERS PART NUMBERDWFP12231
    • WEIGHT LBS2.3
    • PADDED GRIPSTextured anti-slip comfort grip
    • FASTENER LENGTH CAPACITY INCHES5/8" to 2"
    • FIRING MODESequential trigger
    • MAGAZINE ANGLEStaight
    • OPERATING PRESSURE70 - 120 PSI
    • NAIL DIAMETER18 Gauge
    • MAGAZINE CAPACITY100 Nails
    • MAGAZINE LOADINGSingle Load
    • DEPTH SETTINGTool-free thumb wheel depth setting
    • EXHAUSTRear
    • JAM CLEARINGTool-free front opening

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:27